Kennedy Adjustable Wrench (Kunci Inggris) KEN5011100K Chromed Finish 250mm/10inch 1pc

#Nomor SKU S000059974
Wishlist
Rating:
100% of 100
(1)
Rp609.900
Persediaan

Spesifikasi Produk

Model Number KEN5011100K
Unit 1pc
Maximum Jaw Capacity (mm) 33
Maximum Jaw Capacity (inch) 1.3
Overall Length (mm) 250
Overall Length (inch) 10
Finish/Coating Chrome
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 November 2016
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from high strength 'I' beam section chrome vanadium steel with heat treated jaws, these adjustable wrenches are ideal for professional use in a wide range of industries including automotive, agricultural engineering and maintenance. Each wrench boasts a high polished corrosion-resistant finish, a 15° offset head angle, slimline tapered jaws that can be adjusted and have a self-locking design that prevents the jaws from opening unintentionally even when under full load. The wrenches are available in a range of sizes to suit your needs.
Feature
- Manufactured from high strength 'I' beam section chrome vanadium steel for maximum durability and product longevity
- Jaws are heat treated for extended tool life and superior gripping strength
- Chrome plated, high polished finish bolsters the product's resistance to corrosion
- 15° offset head angle makes for easier turning and increased torque
- Slimline tapered jaws allow for turning in even confined spaces
- Self locking design prevents the jaws from opening and slipping accidentally
- Available in a range of sizes to suit your exact requirements
Typical Applications
- Plumbing
- Construction
- Engineering
- DIY
- Automotive
Standards
- ISO 6787-1982
- ASME B.107.8M-1996
- BS 6333-1995
- DIN3117-1988
- JIS B4604-1976

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk