LOCTITE Threadlocker 263 EN A/P (Lem Baut) EN A/P 263 Red 50ml 1pc

#Nomor SKU S000052892
Wishlist
Rating:
100% of 100
(1)
Rp379.900
Persediaan

Spesifikasi Produk

Model Number EN A/P 263
Unit 1pc
Color Red
Volume (ml) 50
Maximum Thread Size (inch) < 1
Temperature Resistance (°C) 180
Breakaway/Prevail Torque (N m) 32/32
Cure Time (minute/hour) (Fixture/Cure Strength) 10/24
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE 263
Primeless, Oil Tolerant High Strength Red Threadlocker is designed for the permanent locking and sealing of threaded fasteners.

LOCTITE 263 is particularly suited for heavy duty.
Applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners where high strength is required. LOCTITE 263 provides robust curing performance. It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfacesThe product offers high temperature performance and oil tolerance. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.

LOCTITE® 263 is a red high strength threadlocker designed for the permanent locking and sealing of threaded fasteners. Particularly suited for heavy-duty applications such as studs into motor housings where high strength is required.

High Strength
180 degreeC Service Temperature
Thread Sizes upto M25
Oil Tolerant
Peringatan
Pengiriman hanya bisa dilakukan melalui jalur darat.
Feature
Prevents loosening and leakage from shock & vibration: It occupies all gaps between the mating threads and cures into a hard thermoset plastic that strengthens the assembly against by adding approximately 40% to the normal loosening torque.
High strength: Designed for permanent applications which must not come loose. Needs localized heating to disassemble.
Works well on all metal substrates even passive ones like stainless steel and plated surfaces.
Fluorescent: It has a characteristic red colour that fluoresces under UV light. This helps during service to detect as to whether or not the product had been applied.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk