KRISBOW Outside Micrometer KW0600079 25- 50/0.01mm 1unit

#Nomor SKU S000052584
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number KW0600079
Unit 1unit
Material Steel
Accuracy (mm) 0.01
Resolution (mm) 0.01
Reading (mm) 0.01
Dimensions (mm) 160x75x20
Range (mm) 25-50
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Fitur:

The ratchet speeder/stop mechanism ensures that uniform pressure is applied to the thimble so that measurements are reliable and repeatable.

As the sleeve scale and thimble scale are built into the tool, another measuring instrument such as a ru
Fitur
The ratchet speeder/stop mechanism ensures that uniform pressure is applied to the thimble so that measurements are reliable and repeatable.As the sleeve scale and thimble scale are built into the tool, another measuring instrument such as a
Feature


The ratchet speeder/stop mechanism ensures that uniform pressure is applied to the thimble so that measurements are reliable and repeatable.

As the sleeve scale and thimble scale are built into the tool, another measuring instrument such as a

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan