KRISBOW Alat Penguji Kabel LAN 2in1 KW0600494 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | KW0600494 |
|---|---|
| Unit | 1unit |
| Voltage DC (V) | 600 +/- 0.5% |
| Voltage (V AC) | 600 +/- 1.2% |
| Current DC (mA) | 200 +/- 1.5% |
| Current AC (mA) | 200 +/- 2.0% |
| Dimensions (mm) | 60x80x40 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Use:
- Test the correct pin configuration of 10 base-T 10 base-2 thin ethernet cable, RJ45/RJ11 modular cables 356A, TIA-568A/568B and token ring cable etc
- With remote kit it can remotely test cables up to 300m away either on the wall plate or patch panel
- Test the ground wire
- Measures DC/AC voltage, DC/AC current, resistance, continuity and diode
- Acc : 9V battery and Two/hAAA/h batteries, remote
terminator, holster, cables, test leads
- Test the correct pin configuration of 10 base-T 10 base-2 thin ethernet cable, RJ45/RJ11 modular cables 356A, TIA-568A/568B and token ring cable etc
- With remote kit it can remotely test cables up to 300m away either on the wall plate or patch panel
- Test the ground wire
- Measures DC/AC voltage, DC/AC current, resistance, continuity and diode
- Acc : 9V battery and Two/hAAA/h batteries, remote
terminator, holster, cables, test leads
Peringatan
Untuk mengaktifkan garansi produk ini, silakan kunjungi link berikut ini: https://prodreg.klgsys.com/en/product-registration/creation/KWIFeature
Test the correct pin configuration of 10 base-T 10 base-2 thin ethe rnet cable, RJ45/RJ11 modular cables 356A, TIA-568A/568B and token ring cable etc With remote kit it can remotely test cables up to 300m awa y either on the wall plate or patch panHigh DurabilityEasy To Use
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan