Niigata Seiki (SK) Welding Gauge (Alat Ukur Las) WGU-8M 1unit

#Nomor SKU S000052091
Wishlist
Rating:
100% of 100
(1)
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number WGU-8M
Unit 1unit
Application Weld overlay, measurement of fillet size and angle, swell measurement of pressure welding
TRUSCO Part Number 817-8082
Material Stainless
Length (mm) 117
Width (mm) 78
Height (mm) 7
Groove angle (°) 0 to 70 (minimum reading: 5)
Round Bar Diameter R (Ø mm) 30
Body Scale (mm) 50/60
Extra Height (mm) 25
Fillet Leg Length (mm) 25
Fillet Throat Thickness (mm) 15
Undercut depth (mm) 25
Route Spacing (mm) 2-5
Bead Width (mm) 0-53
Length Measurement Accuracy (mm) ± 0.4 (throat thickness measurement ± 0.7 factory manufacturing accuracy)
Angle Measurement Accuracy (°) ± 2
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USE
- For wide of variety welding measurements
Undercut depth / Groove angle / Inconsistent level
Height of fillet weld & bead weld / Throat thickness of fillet
Root opening / Plate thickness / External diameter of circular
workpiece / Width of bead weld


MATERIAL
- Stainless steel
Feature
- Additional function for measurement of external diameter of circular workpiece, swelling of pressure welding of reinforcing iron and width of bead weld
- Bead stride width: 53mm
- Bevel angle range: 0-70°

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk