Makita Mesin Profil Trimmer 3709 6mm 530W 1unit

#Nomor SKU S000051024
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 3709
Unit 1unit
Collet 6 mm (1/4 inch)
No Load Speed (rpm) 30
Electrical Power (W) 530
Berat (Kg) 2.3
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Makita 1/4inch Laminate Trimmer combines power and speed with precise control for smooth trimming and routing applications. It is engineered for woodworkers, finish carpenters, and general contractors seeking a best-in-class laminate trimmer. The Laminate Trimmer features a 4 Amp motor with 30.000 RPM, ideal for smooth trimming and light routing applications.
Feature
- 4.0 AMP motor delivers 30.000 RPM for smooth trimming and light routing applications.
- Transparent base for a clear view of the trimming edge.
- Top-mounted power cord stays out of the way for easier operation.
- Slim design with rubberized grip for comfort.
- Smooth rack-and-pinion mechanism for fine depth adjustment.
- Compact with less weight (3.3lbs).
- All ball bearing construction for durability and longer tool life.
- Double insulated.
- 8.2ft. power cord for easier maneuverability.
- Includes 1/4inch collet cone, trimmer guide, straight guide, template guide and wrenches.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan