Makita Die Grinder (Mesin Gerinda Tuner) GD 0601 6mm 400W 1unit

#Nomor SKU S000050929
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number GD 0601
Unit 1unit
Collet 3.6 mm (1/8 - 1/4 Inch)
Power Supply Cord 2.5m
No Load Speed (rpm) 25
Power (W) 400
Berat (Kg) 2.1
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Makita's 1/4inch Die Grinder (model GD0601) combines power and speed with motor-protection features for improved grinding performance. The GD0601 is engineered with a powerful AC/DC motor with 25.000 RPM in a slim body design, and a conveniently located slide-switch for on/off function. This combination of power and ease-of-use features makes the GD0601 ideal for a range of grinding tasks.

3.5 AMP Motor Delivers 25.000 RPM.

The GD0601 is engineered with a Makita-built industrial motor that delivers 25.000 RPM. The motor is housed with front and rear air vents to run cooler under continuous use, extending the life of the grinder. The GD0601 includes an AC/DC switch for use with alternative power sources.

Motor Protection Features for Longer Tool Life.

To protect the motor from debris, the grinder is built with a labyrinth construction that seals the motor and bearings by creating a complex set of channels, extending the life of the tool. In addition, the armature is sealed by a protective zig-zag varnish which prevents contamination by creating a barrier under rotation.

Comfort and Ergonomics.

Makita has engineered comfort and ergonomics into the grinder for professional use all day long. The slide-switch is positioned on the small circumference barrel grip for improved handling and operation. The grinder has solid aluminum housing with a stepped-neck design, and is protected by a removable rubber boot. The front and rear air vents are engineered to keep the motor cool and blow debris away from the user for improved visibility.

Versatile Design for a Range of Applications.

The GD0601 is built for a range of applications including pipe fittings and small-scale grinding. It is ideal for welders, plumbers, ship builders, automotive, HVAC, and more.

Power : Powerful 3.5 AMP motor delivers 25.000 RPM; runs cooler under continuous use for longer life.
Comfort : Slim barrel grip design for easy handling; weighs only 3.7lbs.
Convenience : Easy-to-operate slide-type on/off AC/DC switch.
Design : Vent slots designed to direct the exhaust air away from the user.
Includes : 1/4inch collet cone and wrenches.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan