Makita Belt Sander 9032 9mm 500W 1unit
Rp5.199.900
Persediaan
Spesifikasi Produk
| Model Number | 9032 |
|---|---|
| Unit | 1unit |
| Electrical Power (W) | 500 |
| Capacity (mm) | 9x533 |
| No-load Sped (m/minute) | 300-1.700 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
Makita's 3/8x21inch Belt Sander, model 9032, combines speed and a compact design with ease-of-use features for sanding in confined areas. The 9032 is ideal for detail work, including fine carpentry and furniture making.
The 9032 features a 4.4 AMP motor with electronic speed control to maintain constant speed under load. The variable speed control dial allows the user to match the speed (980-5.600 ft./min.) to the application.
Versality : Adjustable sanding arm pivots 100ー for hard-to-reach areas.
Accuracy : Variable speed dial matches the speed to the application; (980-5.600 ft./min.).
Control : Compact design with low weight (3.5lbs.) and great balance for sanding in close quarters.
Convenience : Easily adjustable belt tracking with a turn of a knob.
Includes : Abrasive belts, 3/8inch arm assembly.
The 9032 features a 4.4 AMP motor with electronic speed control to maintain constant speed under load. The variable speed control dial allows the user to match the speed (980-5.600 ft./min.) to the application.
Versality : Adjustable sanding arm pivots 100ー for hard-to-reach areas.
Accuracy : Variable speed dial matches the speed to the application; (980-5.600 ft./min.).
Control : Compact design with low weight (3.5lbs.) and great balance for sanding in close quarters.
Convenience : Easily adjustable belt tracking with a turn of a knob.
Includes : Abrasive belts, 3/8inch arm assembly.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan