Makita Belt Sander 9404 unit only 100mm 1010W 1unit
Rp6.199.900
Persediaan
Spesifikasi Produk
| Model Number | 9404 |
|---|---|
| Unit | 1unit |
| Electrical Power (W) | 1010 |
| Capacity (mm) | 100x610 |
| No-load Sped (m/minute) | 210-440 |
| Net Weight (lbs) | 10.6 |
| Berat (Kg) | 5.9 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
Makita's 4x24inch Belt Sander, model 9404, combines power and speed with ease-of-use features and less noise for fast and efficient stock removal. The 9404 is ideal for woodworkers, carpenters, furniture makers, floor installers, deck builders and general contractors who require a best-in-class belt sander.
The 9404 features a powerful 8.8 AMP motor with electronic speed control to maintain constant speed under load. The variable speed control dial allows the user to match the speed (690-1.440 ft./min.) to the application. The 9404 also features less noise: at only 84dB, it is one of the quietest sanders in its class.
The Makita 9404 is engineered for cabinetry and woodworking, and is ideal for wood panels, furniture, closets, and more.
Performance : Powerful 8.8 AMP motor turns 4inch wide belt (690-1.440 ft./min.) for faster material removal.
Convenience : Innovative design allows flush sanding to wall with nose and side of sander.
Comfort : Low noise (84dB) for operator comfort.
Efficiency : Auto-tracking belt system tracks belt without adjustment.
Includes : Abrasive belt and dust bag.
The 9404 features a powerful 8.8 AMP motor with electronic speed control to maintain constant speed under load. The variable speed control dial allows the user to match the speed (690-1.440 ft./min.) to the application. The 9404 also features less noise: at only 84dB, it is one of the quietest sanders in its class.
The Makita 9404 is engineered for cabinetry and woodworking, and is ideal for wood panels, furniture, closets, and more.
Performance : Powerful 8.8 AMP motor turns 4inch wide belt (690-1.440 ft./min.) for faster material removal.
Convenience : Innovative design allows flush sanding to wall with nose and side of sander.
Comfort : Low noise (84dB) for operator comfort.
Efficiency : Auto-tracking belt system tracks belt without adjustment.
Includes : Abrasive belt and dust bag.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan