TRUSCO High Jaw (Claw Bubut) HN10601.5 1set(3pcs)

#Nomor SKU S000046264
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number HN10601.5
Unit 1set(3pcs)
Chuck Outside Diameter (inch) 10
Pitch (mm)1.5 1.5
Length (mm) 110
Width (mm) 40
Height (mm) 60
M Code 08282181
Berat (Kg) 5.3
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- S45C steel which is easy to modify and has suitable hardness is used. Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
Feature




Modification cutting is easy, but still S45C steel having appropriate hardness is used. Machining is implemented considering points such as drop in restoration accuracy (run out) during re-attachment and the cause for the distortion in atta

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait