ARTEC AT Alcohol Checker

Sebelum PPN:
Rp1.699.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, portable alcohol tester! Popular alcohol testers are now available in a convenient bulk-buy set! This compact alcohol tester is easy to carry. Simply blow into it for a quick measurement in about 6 seconds. Check your alcohol level before and after driving easily and smoothly. It uses a semiconductor gas sensor and displays breath alcohol concentration in the range of 0.00 to 0.95 mg/L. The backlit LCD is easy to read, and the error display function prevents measurement errors. It has a count function that shows the number of uses at a glance, making it suitable for a wide range of uses, from daily self-management to safety management in the workplace. Its compact design makes it easy to carry, and the automatic shut-off function ensures peace of mind even when you're out and about. This portable alcohol detector is suitable for both personal and professional use. [Product Specifications] Detection method: Semiconductor gas sensor, Breath alcohol concentration measurement range: 0.00 to 0.95 mg/L, Sensor usage count display: Count function (0 to 999 times). "SENSOR" is displayed when it exceeds 999 times. Sensor lifespan: 1 year after purchase or 1000 uses. Accuracy cannot be guaranteed after 1000 uses. Operating temperature range: 5-35°C, Storage temperature range: 0-40°C, Power supply: 2 x AAA alkaline batteries (sold separately). Automatic shut-off function: Measurement results are displayed for approximately 5 seconds, after which the power automatically turns off. *The measurement data from this device is one factor in determining whether or not you have been drinking, and does not determine whether or not you are fit to drive. The manufacturer and seller of this device assume no responsibility whatsoever for determining whether or not you are fit to drive a vehicle or operate equipment. The actual product color may differ from what you see on your monitor due to your monitor settings, room lighting, etc.

Ulasan Produk

Tidak ada ulasan