Sebelum PPN:
Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Indoor temperature and humidity controllers (NeoStat) Coordinated design with NeoSensor, unified appearance with identical dimensions. The temperature controller uses a temperature-sensitive diaphragm type (butane-filled, CFC-free). The humidity controller employs a humidity-sensitive nylon ribbon system. It allows for easy construction of an instrumentation and control system simply by connecting it to an air conditioner or control unit. It features a compact, thin, and lightweight design. We offer a lineup of 2-position control type and proportional control type, and models with heating/cooling switching function are also available. In the two-stage control model, the interstage temperature can be set to 1.5°C, 2.0°C, or 2.5°C. Proportional control of valves and dampers is possible when combined with a ModuloTrol motor or Actival. Operating temperature range/temperature controller: 15-30°C ·Humidity controller: 15-40°C Storage temperature range: -20 to 50°C (95% RH or less, non-condensing) Temperature detection method: Temperature-sensitive diaphragm; Humidity detection method: Nylon ribbon; Weight: Approximately 190g Dimensions: Approximately 90(H) x 77(W) mm *The image is a representative image.

Ulasan Produk

Tidak ada ulasan