azbil TY783 Series Temperature Sensor for Piping

Sebelum PPN:
Rp30.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-precision temperature sensor for piping that uses a Pt100 resistance thermometer. It can be used to measure the fluid temperature inside pipes, tanks, and heat exchangers. It also supports temperature detection inside ducts and chambers. It can measure a wide temperature range (-50 to 200°C). You can choose from SUS304, SUS316L, or titanium protective tubes. You can choose between single-element and double-element designs. The insertion length can be specified according to the application. Replacement elements are available for maintenance, ensuring excellent maintainability. Temperature measuring element: Pt100 (JIS C1604 A class) Measurement range: -50 to 200°C Measurement accuracy: ±(0.15 + 0.002|t|)°C Output characteristics: 100Ω/0°C Wiring method: 3-wire (single), 6-wire (double) Specified current: 1mA Insulation resistance: 20MΩ or more at DC500V Protection rating: IP55 (when using compatible connectors) Connection method: Screw connection / Flange connection Pressure resistance: 1.47 MPa for screw connections, JIS 20K for flange connections Terminal box material: Aluminum alloy *The image is a representative image.

Ulasan Produk

Tidak ada ulasan