azbil Indoor CO2 concentration and temperature sensor: CY7101

Sebelum PPN:
Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to simultaneously measure indoor CO2 concentration and temperature. Ideal for CO2 concentration monitoring and airflow control of VAV units. The CO2 detection method employs NDIR (Non-Dispersive Infrared Absorption). The temperature sensing element uses Pt100 (JIS C1604 Class A). CO2 output is a linear output of DC 1-5V. It offers wide-range, high-precision CO2 and temperature measurement, excellent long-term stability, superior environmental resistance, excellent responsiveness and reproducibility, and a compact, thin, and lightweight design. Format: CY7101 Application: Indoor CO2 concentration and temperature sensor. Measurement range: CO2 concentration: 0 to 2000 ppm ·Temperature: 0~50°C CO2 measurement method: NDIR (Non-Dispersive Infrared Absorption) CO2 output: DC 1-5V (0-2000ppm linear output) Temperature output: Pt100 (JIS C1604 A class) CO2 measurement accuracy: ±(50 ppm + 5% of measured value) Output resolution: 10mV

Ulasan Produk

Tidak ada ulasan