azbil CO2 concentration sensor for ducts: CY8100

Sebelum PPN:
Rp42.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous monitoring of CO2 concentration in ducts. Ideal for monitoring CO2 concentration in return air ducts and controlling the amount of outside air introduced. The CO2 measurement method employs NDIR (Non-Dispersive Infrared Absorption). Linear output of DC 1-5V; excellent long-term stability; dustproof and splashproof structure (IP65, main unit). Features an LCD display for CO2 concentration; displays equipment malfunctions via LCD and LED; supports zero-gas calibration. Format: CY8100C1001 Application: CO2 concentration sensor for ducts. Measurement range: 0-2000 ppm Measurement method: NDIR (Non-Dispersive Infrared Absorption) Output signal: DC 1-5V (0-2000ppm linear output) Measurement accuracy: ±50 ppm ± 5% of indicated value D/A conversion accuracy: ±2%RD ±20mV D/A resolution: 10mV

Ulasan Produk

Tidak ada ulasan