azbil VAV Controller Checker

Sebelum PPN:
Rp44.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a specialized checker for isolating the faulty part of the VAV controller. It can simulate input and output of VAV signals, Pt100 temperature sensor signals, and analog setting device signals. You can easily test the operation by simply connecting it to the VAV controller with a cable that has a connector. You can check the damper opening/closing signal. You can verify the operation of the wind speed signal (pulse input). It features a function to generate a pseudo-signal for Pt100 temperature input. It is possible to simulate inputs for analog potentiometers (POTs) and occupancy ON/OFF switches. Applicable models: WY7206, WY5206, WJ-1201 Some applicable models: WY7205, WY5205, WJ-1202 Connection method: Modular jack system Power supply: DC 8V (supplied from VAV controller) Operating temperature range: 0 to 35°C Operating humidity range: 10-90% RH (non-condensing) Storage temperature range: -20 to 60°C Storage humidity range: 5-95% RH (non-condensing) *The image is a representative image.

Ulasan Produk

Tidak ada ulasan