IRIS OHYAMA [For serious DIY projects!][USB-C charging] Multi-gear 3-piece set 18V

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 3-piece multi-gear set is perfect for a wide range of tasks, from DIY projects to furniture assembly. By purchasing additional heads separately as needed, the main unit can perform multiple functions, expanding its range of work. The high-power 18V series is ideal for faster processing and tasks requiring more power. This 3-piece set includes a drill driver head for drilling, and jigsaw and sander heads for cutting and sanding, making it perfect for DIY beginners. The battery can be charged directly by plugging in a USB Type-C cable. No dedicated charger is needed, saving storage space. A USB charger is not included. Please prepare a charger with a USB Type-C port (PSE compliant) with an output of 20W or more.
Feature
Specification
AC adapter: None, Type-C battery: Yes, Type-C cable: Yes

Ulasan Produk

Tidak ada ulasan