A&D (A&D Company, Limited) Bluetooth-enabled 2-channel temperature data logger, "Sarmolog," with standard (ISO) calibration (inspection report + traceability diagram).

Sebelum PPN:
Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data can be wirelessly transmitted to a smartphone with a standard calibration certificate (Compatible OS: iPhone, iPad, iPod Touch with iOS 11.0 or later). A temperature data logger with built-in Bluetooth (Bluetooth 4.0). It features two channels: an internal temperature sensor and an external temperature sensor (external temperature sensor sold separately). It can record up to 24,000 data points each for internal and external temperatures. The dedicated iOS app "Thermo Log" allows you to send recorded data to your smartphone or other devices. Recorded data can be sent even while recording is in progress, without stopping the recording process. The communication range is up to 10m in line of sight. *This range may be shorter if there are obstacles or if the surrounding environment (temperature, electromagnetic environment, etc.) is present. Multiple data loggers can be connected to a single smartphone (within communication range). Recorded data can be sent to a PC or cloud using the smartphone's functions. Data output format can be selected from CSV and PDF. It has an alarm function (red LED lights up), and you can select from single alarm, cumulative alarm, or no alarm. *There is no buzzer sound. *External temperature sensor probe is not included. Please purchase an external temperature sensor probe (AX-KO6692 or AX-KO6693) separately depending on your application. *General calibration documents (for products with product numbers ending in 00A00) will be included with the shipment. *If you require the name and address of the person requesting the certificate, please be sure to provide this information in the options when placing your order. *If you do not provide us with this information, the applicant's name and address will be left blank on the certificate. *Please note that delivery will take approximately two weeks after order confirmation, as proofreading is required. (However, please be aware that additional days may be required during the New Year holidays and other long vacations.) *As this is a made-to-order product, we cannot accept cancellations, returns, or refunds after your order has been placed.
Feature
Specification
Measurement interval: 5 seconds, Display/measurement items: Temperature 2 channels: T1 (built-in temperature sensor), T2 (external temperature sensor) *T2 external temperature sensor probe sold separately

Ulasan Produk

Tidak ada ulasan