ESCO Φ27.2mm/Pipe clamp EA526AG series

Sebelum PPN:
Rp1.399.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single pipe (sold separately/Φ27.2mm) can be expanded to any length, tightened, and used as a temporary clamp. Comes with a removable resin pad that won't damage the object. No need to thread the pipe. Can also be used for welding if the resin pad is removed. A movable lever that can be gripped with one hand for secure tightening. For temporarily fastening large fixtures and furniture. *Pipe and fixing hardware sold separately.
Feature
Specification
*Manufacturer: Muratec KDS*Model number: PC-01*Tightening capacity: 1,000 kg*Compatible pipe diameter: DIA27.2 mm*Size: 215 x 73 x 125 (H) mm*Pocket depth: 60 mm*Weight: 1,080 g*Material: Aluminum die-cast

Ulasan Produk

Tidak ada ulasan