3M Kanto PST terminal salt-resistant type - EM Kanto T6PS-B-60-EM salt-resistant crimp terminal specification TEPCO Power Grid Co., Ltd. area

Sebelum PPN:
Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The silicone rubber outer sheath is extremely light and unbreakable, making pole installation work safe. It has better water repellency than porcelain insulator terminals, so it has excellent tracking resistance. It has a unique design that is effective in suppressing shrink-back. Waterproof putty is built into both ends of the sheath, eliminating the need for the tape wrapping process required for waterproofing. The kit is designed to be suitable for installation work within the jurisdiction of TEPCO Power Grid Co., Ltd. For salt-resistant terminals for 6600V CVT, CVT (EE), and EM-CET cables.
Feature
Specification
*Type: Crimp terminal*Applicable cable conductor size (mm2): 60*Salt-resistant*Complies with Nobori B-52 (TEPCO Power Grid, Inc. specified specifications)*Complies with JCAA K 1301*TEPCO Power Grid, Inc. internal specifications*Complies with Nobori B-52*Material/Finish: Shrink tubing (terminal sheath): Silicone rubber*Set contents/Accessories: Cold shrink tubing (terminal sheath) x 3, Crimp terminal (with terminal cover stopper) x 3, Scotch(R) Self-fusing Tape 13 x 3 rolls, 3M(TM) Self-fusing Insulating Tape Fit Tape (5m) x 1 roll, Grounding clamp x 3, Terminal cover x 3, Saddle clamp x 3, Rubber bushing x 3, Fixing bolt and nut set (M12 x 100 (60)), Tin-plated annealed copper wire x 1, Phase-coded tape (red, white, blue) x 1 set*Country of origin: Japan*Code number: 255-4506

Ulasan Produk

Tidak ada ulasan