ANMO Magnetic stand for Dino-Lite series DINOMSSE

Sebelum PPN:
Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This arm can be fixed to metal with a strong magnet and switch. This arm is for the Dino-Lite series and can be fixed to a metal plate with a strong magnet and switch. It can be fixed to metal walls or tables other than the metal plate included. You can also easily switch between fixed and unfixed by switching the ON/OFF switch.
Feature
Specification
*Package size: Width 270 x Depth 235 x Height 70 (mm) *Weight (including package): Approximately 3 kg *Warranty period: 1 year *Accessories: Iron plate, magnetic stand, 3 poles, Dino mounting holder **Instructions not included. *Code number: 119-0160657

Ulasan Produk

Tidak ada ulasan