A&D (A&D Company, Limited) Black globe type heat stroke index monitor

Sebelum PPN:
Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
◆Complies with JIS B 7922:2023, Class 2 compliant ◆75mm Ishikawa-type global black ball allows for stable measurements ◆Heatstroke index (WBGT) alarm setting possible (20-50°C) ◆Indoor (IN) and outdoor (OUT) modes can be switched depending on the location of use. ◆Can be attached to a commercially available camera tripod (tripod screw hole 1/4-20UNC). *For accurate measurements, please install at a height of 1.1m. ◆ With maximum and minimum value memory function, display hold function, and auto power off function To know the risk of heat stroke. For safety management of the work environment. *This product does not completely prevent the onset of heat stroke. The onset of heat stroke is influenced by various factors, such as the thermal environment (temperature, humidity, radiant heat, etc.), individual differences (gender, age, medical history, health condition, etc.), and circumstances (exercise, work, daily activities, etc.). Before using this product, please be sure to fully understand the characteristics of the product and use it only as a guide. * *If you feel unwell while using this product, regardless of any instructions on the product, please take measures such as moving to a cool place or consulting a doctor. *This product may not be able to measure correctly in environments with wind speeds of less than 0.3 m/s. Caution is required when using in environments with a light breeze or no wind, where the wind speed is less than 0.3 m/s.
Feature
Specification
[Black Sphere] Ishikawa-type black sphere (outer diameter DIA75mm), thickness 0.5mm, made of copper, emissivity 0.95

Ulasan Produk

Tidak ada ulasan