A&D (A&D Company, Limited) Black globe type heatstroke index monitor

Sebelum PPN:
Rp9.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
◆Includes general calibration certificate ◆Complies with JIS B 7922:2023, Class 2 compliant ◆Stable measurement is possible with a 75mm spherical Ishikawa-type black globe ◆Heatstroke index (WBGT) alarm setting is possible (20-50°C) ◆Switchable between indoor (IN) and outdoor (OUT) modes to suit your location. ◆Can be attached to commercially available camera tripods (tripod screw hole 1/4-20UNC). *For accurate measurements, please set it up at a height of 1.1m. ◆Features include memory function for maximum and minimum values, display hold function, and auto power-off function. To know the risk of heat stroke. For safety management of the work environment. *This product does not completely prevent heatstroke. Heatstroke is caused by various factors, including the thermal environment (temperature, humidity, radiant heat, etc.), individual differences (gender, age, medical history and health condition), exercise, work, daily activities, etc. Please understand the characteristics of this product before use and use it only as a guideline. * *If you feel unwell while using this product, regardless of the instructions on the product, move to a cool place or seek medical attention. *This product may not measure correctly in environments with wind speeds below 0.3 m/s. Caution is advised when using this product in environments with light breezes or no wind at all (wind speeds below 0.3 m/s). *Standard ISO documents (inspection report, calibration certificate, traceability diagram) will be included with the shipment. *If you require the name and address of the person requesting the certificate, please be sure to provide this information in the options when placing your order. *If you do not provide us with this information, the applicant's name and address will be left blank on the certificate. *Please note that delivery will take approximately two weeks after order confirmation, as proofreading is required. (However, please be aware that additional days may be required during the New Year holidays and other long vacations.) *As this is a made-to-order product, we cannot accept cancellations, returns, or refunds after your order has been placed.
Feature
Specification
[Black Sphere] Ishikawa-type black sphere (outer diameter DIA75mm), thickness 0.5mm, made of copper, emissivity 0.95

Ulasan Produk

Tidak ada ulasan