IRIS OHYAMA Flat panel light (6 tatami mats, 8 tatami mats)

Sebelum PPN:
Rp3.199.900 - Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This thin, compact, and simply designed LED ceiling light is perfect for any room. The light guide panel ensures even illumination, reducing glare and being gentle on the eyes. It also features an insect-proof design with no gaps between the light-emitting surface and frame. Equipped with an energy-saving mode, it gradually dims over 30 minutes to a set brightness level, saving energy without you even noticing (reducing electricity costs by approximately 2/3). No installation work is required; it can be easily replaced with your existing ceiling light without an adapter. It illuminates your room brightly and neatly, adjusting the brightness to suit the room size. The simple remote control with few buttons makes operation easy. It offers 10 levels of dimming, 11 levels of color temperature adjustment, and a night light function. It can also remember the last brightness setting and recall it. The luminous flux maintains its original brightness for approximately 40,000 hours. The sleep timer function, accessible via the remote, gradually dims the light and turns it off after 15 or 30 minutes, helping to prevent forgetting to turn it off before going to sleep. When using multiple ceiling lights, you can control multiple lights with a single remote by setting adjacent fixtures to the same channel. It also features improved color rendering for more natural-looking colors.

Ulasan Produk

Tidak ada ulasan