A&D (A&D Company, Limited) Black globe type heat stroke index data logger

Sebelum PPN:
Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS B 7922: 2023 compliant, Class 2 compliant Records measurement data in the built-in memory and saves it to a CSV file Records and saves up to 12,000 points of measurement data Stable measurement is possible with the 75mm global Ishikawa type black globe. Heat stroke index (WBGT) alarm can be set (20-50°C). You can switch between indoor (IN) and outdoor (OUT) modes depending on where you are using it. It can be attached to a commercially available camera tripod (tripod screw hole 1/4-20UNC). *For accurate measurements, please install it at a height of 1.1m. By connecting the main unit to a computer with a USB communication cable (standard accessory), data recording settings can be made on the computer. For safety management at hot work sites. For safety management during sports outdoors, in gymnasiums, and at school. For prevention and countermeasures against heat stroke. *This product does not completely prevent the onset of heat stroke. The onset of heat stroke is influenced by various factors, such as the thermal environment (temperature, humidity, radiant heat, etc.), individual differences (gender, age, medical history, health condition, etc.), and circumstances (exercise, work, daily activities, etc.). Before using this product, please be sure to fully understand the characteristics of the product and use it only as a guide. *If you feel unwell while using this product, regardless of any instructions on the product, please take measures such as moving to a cool place or consulting a doctor. *This product may not be able to measure correctly in environments with wind speeds of less than 0.3 m/s. Caution is required when using the product in environments with a slight breeze or no wind, where the wind speed is less than 0.3 m/s. *Commercially available USB cables for charging only cannot be used to set the data recording function or to transfer recorded data. Be sure to use a USB cable that is capable of data transfer, such as the included USB cable or a USB cable sold separately.
Feature
Specification
[Data storage destination] Internal memory, [Data storage capacity] Maximum 12,000 points (approximately 8 days of measurement data can be recorded at 1 minute recording intervals), [Data recording items] Date, time, IN/OUT settings, temperature, relative humidity, black globe temperature, heat stroke index (WBGT) [Black globe] Ishikawa-style black globe (outer diameter DIA75 mm), thickness 0.5 mm, made of copper, emissivity 0.95

Ulasan Produk

Tidak ada ulasan