ESCO Tool box with inner tray (one-buckle type)

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The one-buckle system allows you to open and close with one hand. Comes with one inner tray (depth when inner tray is stored is 115mm). It can be opened and closed with one hand with one touch, and the buckle also has a locking function. You can carry it with more peace of mind. The partition plate of the inner tray and the rib structure on the back of the lid work together to prevent small objects from getting mixed in. The material is made of high impact resistant copolymer, which is extremely strong. The buckle part is made of polyacetal, a material that is resistant to wear, and is made of all plastic. 2-way opening method that allows you to choose how to open it. Slide the lid to open it wide. Use it according to the place where you are working.

Ulasan Produk

Tidak ada ulasan