ESCO Hand guard for Φ25-30mm for transport vehicles/2 pieces

Sebelum PPN:
Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be attached to the bent part of the dolly handle. Please use the hand guard (EA983FM-51) for straight handles (Φ28 to 34 mm). It can be installed right at the width of the handle of the trolley, so it does not interfere with operability. Easy to install with the included screws. It can be installed on trolley handles with diameters of 25 to 30 mm. The red danger color prevents gripping the danger zone.
Feature
Specification
*Manufacturer: Cowboy*Model number: HGR-100RE*Handle diameter: 25-30mm*Size: Approx. 100(W) x 40(D) x 70(H)mm*Quantity: 2*Weight(g): Approx. 69*Material: ABS resin*Accessories: 4 screws, 4 nuts

Ulasan Produk

Tidak ada ulasan