ESCO Residual chlorine meter [for free chlorine]

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*The included battery is a test battery, so please purchase new batteries. You can proofread it yourself. Powdered reagents/EA776C-10/-30 can be used. It is a compact size that is easy to use. The glass cell is inserted into a plastic holder. Tap water/drinking water, well water,
Feature
Specification
*Manufacturer: Hanna Instruments*Model number: HI97701C*Measurement range: Free chlorine/0.00 to 5.00 mg/L (when using powdered reagent) *When using tablet reagent, the range is 0.00 to 2.00 mg/L*Resolution: 0.01 mg/L*Accuracy: ±0.03 mg/L (±3% of measured value)*Measurement principle: Absorption photometry using DPD reagent*Operating temperature: 0 to 50°C (relative humidity below 100%)*Power supply: 3 x 1.5V AA alkaline batteries (included) (approximately 800 measurements possible without using backlight)*Size: 142.5 (W) x 102.5 (D) x 50.5 (H) mm*Weight: 380 g*Light source: LED (525 nm)*Bandpass filter: Bandwidth/8 nm, wavelength accuracy/±1.0 nm*Light receiving section: Silicon photocell*Data storage: Automatically stores up to 50 data*LCD screen: 128 x 64 pixels With backlight. Automatic power off: After 15 minutes of non-use. Accessories: 2 glass cells for measurement, 2 caps for glass cells, 50 doses of powdered reagent, validator, 1 cloth for cleaning cell surface, 3 1.5V AA alkaline batteries, Japanese instruction manual, hard carrying case. Waterproof function: Main body case is IP67. *Not suitable for immersion or submersion in water.

Ulasan Produk

Tidak ada ulasan