3M Board connection pin header, 34 poles, 2.54 mm, 2 rows

Sebelum PPN:
Rp169.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M 2500 Series 2.54 x 2.54 mm Low Profile 4-Wall Shrouded PCB Headers 3M's 2500 series 2.54 x 2.54 mm 4-wall shrouded PCB headers are a low profile, space saving design and are available in SMT, through hole, vertical and right angle PCB mounting configurations. These 2.54 mm 2500 series PCB headers are polarized in the slot center for precise insertion and have two polarized slots to accommodate other competing polarization designs. The 2500 series PCB header connectors come with high temperature (260°C) black PCT housings (denoted with an "N" in the part number) suitable for lead-free soldering operations and the through hole PCB headers with high temperature housings are ideal for paste-in-hole reflow soldering techniques. Part numbers (N)25xx-xx02 are available with PCB thickness of 1.57mm Part numbers (N)25xx-xx03 are available with PCB thickness of 2.39-3.18mm For latches available with these headers see part number 192-7782 See 192-7782 Socket retainer clips are also available for these shrouded PCB headers see typical part number 323-8220Features & BenefitsLow profile, space saving design Centre slot polarization prevents mis-insertion and reduces insertion time Dual slot polarization improves compatibility with competitive polarized designs (not 6, 8, 10 way) Optional retainer clip locks the socket in place for a reliable connection in vibration prone environments. Application PCB headers are used to connect two PCBs together, thus saving time as no soldering or wiring is required, and also allowing for easy removal in case the second board fails. Why 3M? 3M is a trusted name in computing and electronic connections. Combined with the excellent customer service of RS Components, 3M offers specialist connectivity solutions for a range of industries and applications.
Feature
Specification
*Series: 2500*Pitch: 2.54mm*Number of poles: 34*Number of rows: 2*Connection direction: Right angle*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-board, Wire-to-board*Connection method: Solder*Surface treatment: Contact: Gold*Rated current: 2.0A*Code number: 542-8958

Ulasan Produk

Tidak ada ulasan