IRIS OHYAMA Quick underarm thermometer

Sebelum PPN:
Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an actual measurement type electronic thermometer that can be held under the arm and measured in about 8 minutes. The actual measurement type measures and displays the temperature at that time. It has a memory function that displays the previous measurement value when the power is turned on. A notification buzzer will sound when the measurement is complete. It has an automatic power off function. It comes with a dedicated case. It is dirt-resistant and easy to carry, so you can easily measure on the go.
Feature
Specification
Body temperature measurement accuracy: ±0.1°C (measured in a constant temperature water bath at an ambient temperature of 23°C), LCD display size (approx.): 15.5mm (width) x 6mm (height), Medical device certification number: 305AGBZX00070000

Ulasan Produk

Tidak ada ulasan