IRIS OHYAMA Extendable microwave oven rack

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This rack makes effective use of the space above your microwave oven. It's an extendable type that can be adjusted to fit the width of your microwave. The tabletop is extendable and adjustable in width from approximately 43cm to 73.3cm. You can choose from 9 sizes: 8 adjustment levels (3.2cm intervals) and the minimum width without using fixing brackets. The top surface can hold small items or a kettle, making it useful even in small kitchenettes. Made with melamine laminate, it is resistant to water and heat and easy to clean. Two S-shaped hooks are included. They are convenient for hanging kitchen accessories. Customer assembly required. * We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Dimensions under top: Minimum extension: 396 x 277 x 375 mm, maximum extension: 700 x 277 x 375 (391) mm

Ulasan Produk

Tidak ada ulasan