IRIS OHYAMA Microwave oven rack

Sebelum PPN:
Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Easy assembly] This microwave rack makes effective use of the space above your microwave. The top surface can hold dishcloths, kettles, and other items, making it ideal even in small kitchenettes. Made with melamine laminate, it is resistant to water and heat and easy to clean. The tabletop height can be adjusted to three different levels. It uses wooden shelves and has a design that blends in with the interior. Two S-shaped hooks are included. They are convenient for hanging kitchen accessories. Customer assembly is required. * We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Dimensions under top plate: When top plate is installed on the upper level: 500 x 274 x 391 mm / When top plate is installed on the middle level: 500 x 274 x 341 mm / When top plate is installed on the lower level: 500 x 274 x 291 mm

Ulasan Produk

Tidak ada ulasan