ESCO Plastic Tool Box (for Trucks) EA960B Series

Sebelum PPN:
Rp7.499.900 - Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a PP tool box for trucks. It is significantly lighter than conventional metal tool boxes, and contributes to improved fuel efficiency. It is approximately 35% lighter than the currently mainstream stainless steel, contributing to improved fuel efficiency. The inside is flat, making it easy to clean. The stopper prevents the contents from spilling out. The packing prevents rainwater from getting in. *It is not completely waterproof. You can store tools, jacks, tire stoppers, etc. A spring-loaded lock is used, so it is safe even with long periods of vibration.
Feature
Specification
*Size (mm): Inner dimensions: 820 x 381 x 390 Outer dimensions: 900 x 468 x 521 *Weight: 9.7 kg *Capacity: 116 L *Material: Polypropylene *Color: Black *Can be locked with a commercially available padlock

Ulasan Produk

Tidak ada ulasan