A&D (A&D Company, Limited) Heatstroke meter with black ball Miharinbo Pro <Heatstroke index monitor> JIS B 7922:2023 compliant (Class 2)

Sebelum PPN:
Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS B 7922: 2023 compliant, Class 2 compliant WBGT (heat stroke index) alarm can be set (20 to 50°C) You can choose between indoor (indoor IN) and outdoor (outdoor OUT) modes depending on where you use it. Simultaneous display of WBGT (heat stroke index), temperature, and humidity. Black globe temperature can be switched. The device can be attached or fixed by passing a belt through the hooks on both sides. Convenient for safety management of the work environment to know the risk of heat stroke. Can be attached to a commercially available camera tripod (tripod hole screw 1/4-20UNC). Uses a global black globe (diameter 40 mm) and can automatically alarm in the automatic mode (operates within the strict alert and dangerous range of the Japanese Society of Biometeorology's "Guidelines for preventing heat stroke in daily life") Alarm buzzer volume can be changed (high, low, off) For safety management at hot work sites. For safety management during sports outdoors, in gymnasiums, and at school. For prevention and countermeasures against heat stroke. *This product does not completely prevent the onset of heatstroke. *The onset of heat stroke is influenced by various factors, including the thermal environment (temperature, humidity, radiant heat, etc.), individual differences (such as gender, age, medical history and health condition), and circumstances such as exercise, work, and daily life activities. *Please be sure to fully understand the characteristics of this product before using it and use it as a guide only. *If you feel unwell while using this product, regardless of any instructions on the product, please take measures such as moving to a cool place or consulting a doctor. *This product may not be able to measure correctly in environments with wind speeds of less than 0.3 m/s. *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.
Feature
Specification
*WBGT alarm setting range: 20.0 to 50.0°C, settable in 0.1°C increments, upper limit alarm setting only *WBGT (heatstroke index): Measurement range 0.0 to 50.0°C (display range -2.0 to 52.0°C, minimum display 0.1°C) *Alarm buzzer volume: Large approx. 70dB, small approx. 60dB (distance 10cm), buzzer off (configurable) *Black globe temperature: Measurement range 0.0 to 80.0°C (display range -2.0 to 82.0°C, minimum display 0.1°C) *Black globe: Outer diameter DIA40mm, thickness 1.8mm, material heat-resistant ABS, emissivity 0.95

Ulasan Produk

Tidak ada ulasan