ESCO 4.0x32mm concrete screws countersunk head/iron/150 pieces

Sebelum PPN:
Rp149.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screws can be tightened with just a pilot hole without using the rust-resistant eco-nano coated plug.Furthermore, the special thread processing achieves a significant torque reduction, allowing for speedy work. It makes sharp cuts while discharging chips, so it tightens strongly. It also has high corrosion resistance and is safe even after installation.
Feature
Specification
*Specifications: Full thread *Size (mm): 4 x 32 *Prepared hole diameter (mm): 3.4 to 3.5 *Quantity: 150 *Material: Iron (trivalent chromate)

Ulasan Produk

Tidak ada ulasan