A&D (A&D Company, Limited) CMX-100L-U·USB output sealed structure compact load cell

Sebelum PPN:
Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compression type digital load cell for force measurement The load cell body has a sealed structure and is made entirely of stainless steel.By using the measurement software "WinCT-DLC", measurement data can be easily checked on a computer. Measurement results can be converted to CSV or Excel data. Since it has been calibrated, no amplifier or indicator is required, making it ideal for simple force measurements in experiments and evaluations. Cable: [Load cell cable] Φ5mm, length 3m [USB cable] Φ4mm, length 1.2m, tip A type A/D conversion speed: 100 times/s Digital filter: Select from None, 0.7, 1.0, 1.4, 2.0, 2.8, 4.0, 5.6, 8.0, 11.0Hz (default value 1.0Hz) Communication standard: USB Ver.2.0 compliant Full Speed Protection grade: [Load cell] IP67, [Conversion box] IP65 Material: [Load cell] Stainless steel, [Conversion box] Polycarbonate Mass: Approx. 1kg Accessories: Instruction manual For measuring load distribution on beds, etc. For pressure measurement of press machines. For measuring pressure on bicycle chains. For measuring spring compression force. For pressure measurement of high frequency welding machines. For measuring force on robot joints.
Feature
Specification
Deflection: 0.03mm, (Zero balance) ±2% of RO, (Temperature effect on output) 0.2% of Load/10°C, (Temperature effect at zero point) 0.2% of RO/10°C

Ulasan Produk

Tidak ada ulasan