CHINO Needle-shaped external temperature sensor

Sebelum PPN:
Rp2.799.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be washed with water due to its IP64 dust-proof and drip-proof structure. CE marking compliant. High accuracy ± 0.5 ° C (between -5 and 50 ° C). The data recording method can be selected from automatic stop mode or endless mode. Compact, lightweight and easy to operate. Equipped as standard with an integration function that enables temperature integration without a personal computer. Recorded data is retained for a long time even if the battery runs out. You can check the recorded data on the main unit while recording the data. Arbitrary setting at measurement intervals of 10 to 50 seconds or 1 to 60 minutes. *Only products that include (with traceability certificate) in the product number will come with the relevant documents. *Only products that include (with traceability certificate) will be calibrated at the standard calibration points set by the manufacturer and documents will be included.

Ulasan Produk

Tidak ada ulasan