A&D (A&D Company, Limited) Infrared Thermometer with Laser Marker (High Temperature Model)

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can measure up to 1500 ° C PS / C mark certified product Backlight with laser marker, with laser marker Radiation rate setting changeable Upper / lower limit With temperature alarm function Maximum, minimum, average temperature, temperature difference display possible, with continuous measurement function K type thermocouple temperature sold separately Sensors can be used (AD-1214 / AD-1215 / AD-1217 / AD-1218 / AD-1219) With auto power off function Ironmaking, casting, forging, incinerator temperature measurement, resin extrusion molding, mold temperature measurement, metal molten metal, quenching / annealing / tempering temperature control, microwave, laser heating temperature control *The measurement range of a thermocouple thermometer varies depending on the thermocouple temperature sensor used. Please check the specifications of the sensor you are using. (The display range of this device is -50°C to +1300°C.) *Products with general calibration documents will be shipped with the appropriate documents. *If you require the name and address of the person requesting the certificate, be sure to provide this information in the options settings when placing your order. *If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *Products with a calibration certificate will take approximately two weeks to arrive, as calibration is performed after your order is confirmed. (However, please note that additional days may be required during the New Year holidays and long holidays.) *Products with a calibration certificate are only available for online orders. *Cancellations and returns are not accepted after an order has been placed. *For other information, please refer to the instruction manual.
Feature
Specification
Upper limit and lower limit alarm / -60 to + 1500 ° C can be set (volume approx. 60 dB, distance 15 cm) Distance: Measurement range / 50: 1 Laser marker / Class 2 (JIS C 6802) Laser wavelength 635 nm to 660 nm, output power 1 mW or less

Ulasan Produk

Tidak ada ulasan