A&D (A&D Company, Limited) Waterproof core thermometer with Bluetooth communication function (Probe Blog)

Sebelum PPN:
Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This waterproof, Bluetooth-enabled (Bluetooth Low Energy [BLE] 4.2) penetrating thermometer comes with a standard calibration certificate and can wirelessly send data to a smartphone or computer. Data logging mode: Temperature measurement data is stored in the unit's internal memory and can be wirelessly sent to a smartphone or tablet using the dedicated Probe Log app. Various penetrating thermometer settings useful for HACCP can also be configured on the smartphone screen. Wireless communication mode: Temperature measurement data is sent directly to a connected PC or smartphone via wireless communication. Data can be saved to an Excel spreadsheet running on a PC or other device. Waterproof to IPX7 standards. Fully washable. Alarm function: The LED flashes when the set temperature is exceeded, and data recording can be automatically initiated without pressing a button. Interval measurement function: Data is recorded at set intervals. Timer function: A count-up display is displayed for the set time, and data can be recorded simultaneously. Auto power-off function. *The communication distance is up to 10m (line of sight). This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.). *The product will be shipped with general ISO documents (inspection report, calibration certificate, traceability system diagram). *If you require the name and address of the person requesting the certificate, please be sure to provide this information in the options settings when placing your order. *If you do not provide this information, the name and address of the person requesting the certificate will be left blank. *Delivery will take approximately two weeks, as calibration will be performed after your order is confirmed. (However, please note that additional days may be required during the New Year holidays and long vacations.) *As this is a made-to-order product, cancellations, returns, and refunds cannot be accepted after an order has been placed.
Feature
Specification
[Recorded data] Date, hour, minute, second, temperature measurement value [Number of data recorded] 12000 data [Recording interval] 1 second to 99 minutes 59 seconds (can be set in 1 second units) [When memory is full] 1. Recording stopped 2. Record while erasing old data (in log mode) [Device identification] Device ID (4 digit number), device name (6 digit number), password (4 digit number) can be set [Output format] CSV format

Ulasan Produk

Tidak ada ulasan