A&D (A&D Company, Limited) Certified Dust Proof & Waterproof Scale with Comparator Light SJ-AWP Series

Sebelum PPN:
Rp4.399.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Java Java Washable IP67 Dustproof / Waterproof Scale Dustproof / Waterproof that can be washed by immersing in water IP67 (IP67: Water depth 1m / 30 minutes immersion) Easy maintenance by visualizing "dirt": The transparent plastic dish holder allows the mass sensor to be seen from the outside, making it easy to check and clean dust and dirt. In addition, it has a structure that prevents dust and dirt from accumulating inside, and the dish holder can be easily removed and the inside can be washed with water. Clean and durable structure Convenient 3-color 5-stage comparator light (3 and 5 stages) chooseable) High-speed response of about 0.5 seconds Auto power off Stainless steel dish (SUS304) sold separately For transactions and certification. Up to 10 comparator upper and lower limits can be stored in memory. Convenient for packing / sorting / ranking work by recalling memory * For scales with calibration certificates, order codes are separated by applicable region as needed. Please check the applicable region. * Sampling weighing cannot be used for trade or certification purposes. * To maintain performance, please be careful not to touch the mass sensor as much as possible. After cleaning, make sure no water remains on the sensor part. * Products with "JCSS calibration certificate included" or "General calibration certificate included" in the product number will be shipped with the corresponding documents. * If you require the requester's name and address on the certificate, please be sure to provide this information in the options when placing your order. * If you do not provide this information, the requester's name and address on the certificate will be left blank. * The delivery time for items with calibration certificates is approximately two weeks, as calibration is performed after the order is confirmed. (However, please note that additional days will be required during the New Year holidays and other long holidays.) * We cannot accept cancellations, returns, or refunds after an order has been placed. * For other details, please refer to the instruction manual.

Ulasan Produk

Tidak ada ulasan