A&D (A&D Company, Limited) Dustproof and Waterproof Scale with Comparator Light Wireless Communication Model SH-AWP-BT Series

Sebelum PPN:
Rp5.399.900 - Rp9.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Java Java Washable IP67 Dustproof / Waterproof Scale Dustproof / Waterproof that can be washed by immersing in water IP67 (IP67: Water depth 1m / 30 minutes immersion) Model with wireless communication function: Can be connected to a PC or a dedicated external display Set values can be sent from a PC. It is also possible to request confirmation of the current set value. Easy maintenance by visualizing "dirt": The transparent plastic dish holder allows the mass sensor to be seen from the outside, making it easy to check and clean dust and dirt. In addition, it has a structure that prevents dust and dirt from collecting inside, and the dish holder can be easily removed and the inside can be washed with water. Clean and durable structure Convenient 3-color 5-stage comparator light (3 stages and 5 stages) chooseable) High-speed response in about 0.5 seconds Auto power off Stainless steel dish (SUS304) sold separately Up to 10 comparator upper and lower limits can be stored in memory. Convenient for packing / sorting / ranking work by recalling memory. If you use a dongle for PC connection (AD8541-PC-JA), you can operate from a PC by mutual communication. *To maintain performance, please be careful not to touch the mass sensor as much as possible. After cleaning, make sure no water remains on the sensor part. *When connecting to a PC, please purchase the PC connection dongle (AD8541-PC-JA) separately. *Cannot connect to the Bluetooth function of smartphones or laptops. *Products with "JCSS Calibration Certificate Included" or "General Calibration Certificate Included" in the product number will be shipped with the corresponding documents. *If you require the requester's name and address on the certificate, please be sure to provide the requester's name and address in the option settings when ordering. *If you do not provide this information, the requester's name and address on the certificate will be left blank. *The number of days until delivery with a calibration certificate is approximately two weeks, as calibration is performed after the order is confirmed. (However, please note that additional days will be required during the year-end and New Year holidays and other long holidays.) *Cancellations, returns, and refunds are not accepted after ordering. *For other details, please refer to the instruction manual.

Ulasan Produk

Tidak ada ulasan