NGK (NGK Spark Plug Co., Ltd.) Racing Plug

Sebelum PPN:
Rp269.900 - Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The racing plug can be selected to maximize the performance when it is used by increasing the engine output due to racing, circuit driving or tuning, compared to the standard plug installed in new cars. The shape is different from the standard plug, and the life of the plug and the performance at low speed may be slightly sacrificed. However, on the other hand, it has been developed and designed to withstand extremely tuned engines and extremely harsh operating conditions, and has been finely set to a high heat value. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Check the screw size, plug type, and shape from the genuine plug or the part number of the plug you are currently using, and select the appropriate type. In order to keep the ignition part temperature of the plug in the optimum temperature range, it is necessary to select the heat value in consideration of the rise in combustion temperature due to the improvement in engine output and the operating conditions. Simply increasing the heat value does not improve engine performance. For street riding, numbers 7 to 8, running event specifications are used for numbers 8 to 9, and race specifications are used for numbers 9 to 10.

Ulasan Produk

Tidak ada ulasan