A&D (A&D Company, Limited) [Rental] Heatstroke Index Monitor

Sebelum PPN:
Rp749.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heatstroke index WBGT alarm setting possible. Stable radiant temperature setting using a Φ75mm global black globe. Can be attached to a commercially available tripod. Can be installed freestanding outdoors. Digital display of WBGT index, air temperature, black globe temperature, and relative humidity. Can be switched between indoor and outdoor modes depending on the location of use. Includes auto power off function. We do not deliver to private residences (single-family homes or apartment buildings). Depending on the delivery location, delivery dates may be postponed and additional shipping charges may apply. The driver will not assist with unloading. When placing your order, you must agree to the rental terms and conditions for the measuring equipment rental service. Terms and conditions PDF . Rental days can be extended, with an extension fee charged depending on the number of days. The extension fee varies depending on the product. Pro rata payments are not accepted. After your order is received, we will deliver the product on the desired rental start date. Please rest assured that the product has been inspected beforehand. We provide a cash-on-delivery slip for returns after the rental period ends. Please pack the product yourself upon return. The rental will be considered complete once the returned equipment and accessories have been inspected and inspected. Rental equipment is inspected and maintained before shipping. Therefore, if you cancel after shipping or after the product has arrived (before use), you will be charged the basic rental equipment maintenance fee, round-trip shipping, and a calibration certificate. Rental items cannot be taken overseas. The rental start date is the date the item arrives. The rental period ends on the day you return the item. Please rest assured that the shipping period is not included in the rental period. *Only orders can be placed online.
Feature
Specification
[WBGT index display range] 0°C to 50°C (minimum display 0.1°C) [WBGT alarm setting range] WBGT index 20.0 to 37.2°C, alarm buzzer volume approx. 60dB (at a distance of 10cm)

Ulasan Produk

Tidak ada ulasan