NGK (NGK Spark Plug Co., Ltd.) Ignition Coil

Sebelum PPN:
Rp1.199.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We provide ignition coils with excellent performance by using the advanced ignition system technology and strict quality standards cultivated over many years of NGK spark plugs. In an internal combustion engine that uses a spark plug, a high voltage of 20,000 to 35,000 V is required to discharge in the combustion chamber during the compression stroke. An ignition coil is a type of transformer that converts a 12V battery voltage into the high voltage required to discharge a spark plug. The ignition coil basically consists of a primary coil, a secondary coil, and a core, and the case is filled with epoxy resin to ensure insulation between these parts. Primary coil: A wire of about 0.3 to 0.6 mm wound about 100 to 200 times. Secondary coil: A thin wire of about 0.03 to 0.06 mm wound about 10,000 to 20,000 times Core (iron core): Iron-based metal, which is the shaft around which the primary coil and secondary coil are wound. thing * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * 1. Be sure to stop the engine before checking or replacing. 2. Check that there is no oil or leakage around the plug hole. Oil adhesion or leakage may cause a malfunction. 3. Perform inspection and replacement according to the service manual of each automobile manufacturer. 4. Please connect the connector carefully. If the connector part is damaged, it may cause poor continuity. 5. Do not use the product as it may crack or damage internal parts if dropped or given an impact. 6. Use the ignition coil with the correct part number listed in this manual. 7. Do not use the ignition coil in this manual for any purpose other than its intended purpose. 8. When storing, avoid high temperature and humidity. 9. When the engine check lamp lights up, be sure to erase (reset) the diagnostic (self-diagnosis / OBD) error code according to the service manual etc. before (or after) replacing the ignition coil. If the error code is not erased, it may lead to troubles such as the engine check lamp not turning off.

Ulasan Produk

Tidak ada ulasan