NUNOME ELECTRIC Single Phase Dry Type Transformer Class B Insulation AE21 Series

Sebelum PPN:
Rp4.999.900
Spesifikasi
Applicable Wire (mm²)(Max)5.5
Bis's CallM4
Capacity (VA)1K
Dimension H (mm)190
Dimension L (mm)171
Dimension Lp (mm)140
Dimension W (mm)150
Dimension WP (mm)115
Insulation TypeClass B
Mounting Hole (AxB) (mm)8x16 Ucut
Number of Phasessingle phase
Primary Voltage (V)180/R200/220
Secondary Voltage (V)R100/110
SpecificationWith shield
StandardCompliant with JEM1333
Terminal BlockTEV308
Tightening Torque (n・m)1.4 to 1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan