Whatman Vent Filter HEPA-Cap

Sebelum PPN:
Rp3.199.900 - Rp25.999.900
Spesifikasi
Aerosol Particulate Retention99.97% retention of all particles ≥ 0.3 μm
Biological SafetyMaterials pass USP Class VI
Filter MediaGlass microfiber (GMF)
Flow DirectionBidirectional
Housing MaterialPolypropylene (PP)
Housing and SupportPolypropylene (PP)
Maximum Operating Pressure (bar)4.1 (60 psi)
Maximum Operating TemperatureAmbient
Sealing TechnologyHeat-fused
SterilityAutoclavable: 121°C (250°F) for 20 minutes at 0.1 MPa (1.0 bar, 15 psi)
Support SystemPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ HEPA-CAP vent filters are high-retention and high flow-rate glass fiber filters that are commonly used in both research and industry to remove particulates from air and gases.
Typical retention efficiency: 99.97% of all particles ≥ 0.3 µm in airDepth filter design: allows for high loading capacity and bi-directional flowRepeatedly autoclavable: at 121°C for 20 minutes (132°C max)High particle retention for high efficiency air and gas filtration
Whatman™ HEPA-CAP vent filters are used across scientific, research, and industrial environments in a variety of air and gas filtration applications that require high particle retention and the ability to capture dirt and debris at high flow rates.In-line filter capsules are particularly suitable for sterile venting of fermenters or reaction vessels to prevent airborne particles from entering or exiting the vessel. They are also well suited for tissue culture, in-line filtration, and prefiltration for suction or to serve gas in-line filters.
The Whatman™ HEPA-CAP vent filter glass fiber filter media is strengthened by dual lamination with a tough polyester monofilament. The filters are pleated to maximize surface area for high particle retention and high flow rate. The filters are available in a range of different sizes, formats and end fittings.

Ulasan Produk

Tidak ada ulasan