Whatman Filter PolyVENT

Sebelum PPN:
Rp4.499.900 - Rp9.599.900
Spesifikasi
Filter MediaPolytetrafluoroethylene (PTFE)
Flow DirectionBidirectional
Housing MaterialPolypropylene (PP)
Maximum Operating Pressure (bar)2 - forward direction (29 psi - forward direction)
Pore Size (µm)0.2
Sealing TechnologyHeat-fused
Support SystemPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ PolyVENT disc filters from Cytiva are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.
0.2 µm hydrophobic PTFE air filters are ideal industrial air filter mediaValidated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)Testable by water break through (WBT) test or bubble point testingPasses USP Class VI biosafety tests for plasticsManufactured in clean room facilitiesFiltration area 500, 1000, and 2000 cm² to support a range of venting applicationsDraining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman™ PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.ISCC+ certified Biobased polypropylene housing (25mm devices):
90% Biobased plastic resin.
Biobased plastic resin is ISCC Plus certified using Mass Balance approach.
The polypropylene accounts for 95% of the weight/composition of the syringe filters.

*Refers to sterilization by filtration for small sample use which is an industry term for filters of pore size 0.2 um or smaller as referenced in guidance such as EPA Guidance for Industry Sterile Drug Products Produced by Aseptic Processing — Current Good Manufacturing Practice Section IX, Part B (September 2004).
Use
Can be autoclaved at 121°C for 20 minutes (maximum 132°C). Multiple autoclave cycles are possible. However, the responsibility for reuse is with the operator. The device should be protected from cross contamition. An integrity test should be performed after autoclaving. Compatible with EtO sterilization.

Ulasan Produk

Tidak ada ulasan