Whatman Capsule Filter Polycap TF 150

Sebelum PPN:
Rp31.999.900 - Rp37.999.900
Spesifikasi
Effective Filtration Area (cm²)1830
Filter MediaPolytetrafluoroethylene (PTFE)
Flow DirectionSupported bidirectionally. Certain applications may require orientation, i.e., vents. Reverse flow only for low pressure applications.
Housing MaterialPolypropylene (PP)
Inlet/Outlet ConnectionFNTP 3/8inch
Maximum Operating Pressure (bar)4.1 (60 psi)
Sealing TechnologyHeat-fused
Size (mm)150
SterilityMay be autoclaved at 121°C for 20 minutes. Multiple autoclave cycles are possible. However, the responsibility for reuse is with the operator.The device should be protected from cross contamition. An integrity test should be performed after autoclaving.
Support SystemPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ Polycap TF capsule filters are made with durable, hydrophobic polytetrafluoroethylene (PTFE) membranes in a polyproplyene housing for use with organic solvents and chemically aggressive solutions.
PTFE filter membrane is resistant to most solventsAvailable in 0.1, 0.2, 0.45, and 1.0 µm pore sizes1.0 µm pore size capsules used for extended life and filtration of highly contaminated solutionsManufactured according to ISO9001:2008 QMS standardsAutoclavable capsule filtration device if sterility is required (not recommended for 0.1 μm PTFE capsules) Whatman™ Polycap filter for aggressive solvents
Filtration of organic solvents and aggressive solutions requires a durable membrane for filtration without sample contamination.Autoclavable Polycap TF capsule filters feature PTFE membranes with high chemical resistance. Common applications include venting, in-line filtration to sterilize* and remove particles from air/gas/liquid streams, filtration to ensure clean inert gases in vial filling lines, and isolation of exhaust from fermenters.
Polycap TF filters support use in the electronics, pharmaceutical, and biopharmaceutical industries, because they are photoresistant and can be used to vent and perform in-line filtration for production systems in biological environments.
*Refers to sterilization by filtration for small sample use which is an industry term for filters of pore size 0.2 um or smaller as referenced in guidance such as EPA Guidance for Industry Sterile Drug Products Produced by Aseptic Processing — Current Good Manufacturing Practice Section IX, Part B (September 2004).

Ulasan Produk

Tidak ada ulasan