Whatman Capsule Filter Polycap TC 36

Sebelum PPN:
Rp4.099.900
Spesifikasi
Effective Filtration Area (cm²)550
Endotoxin LevelLAL tested, ≤0.5 EU/ml
Filter MediaPolytetrafluoroethylene (PTFE)
Flow DirectionIf there is a prefilter, it is located on the inlet side and flow should follow arrows.
Housing MaterialPolypropylene (PP)
Inlet/Outlet ConnectionStepped hose barb 6-10 mm (1/4 -3/8inch)
Maximum Operating Pressure (bar)4.1 (60 psi)
Sealing TechnologyHeat-fused
Size (mm)36
SterilitySterile
Support SystemPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ Polycap TC capsule filters contain a hydrophilic, high flow rate polyethersulfone (PES) membrane for a wide range of aqueous filtration techniques in life science and pharmaceutical applications.
Dual layer polyethersulfone (PES) membranes that are Inherently hydrophilic with low extractables and high flow rates.Biosafe, and remove fine particles, bacteria and fungi.Low protein-binding minimizes non-specific protein binding.PES membranes protein adsorption characteristics: HAS 0.4 µg/cm²; Insulin 2.0 µg/cm²; gammaglobulin 1.5 µg/cm².100% integrity-tested during manufacturing.Manufactured according to ISO9001:2008 QMS standards.Whatman™ Polycap TC PES capsule filters are encapsulated in a thermally fused polypropylene housing to eliminate surfactants and mold-releasing agents that could affect analysis.

Ulasan Produk

Tidak ada ulasan