Whatman Capsule Filter Polycap SPF 36

Sebelum PPN:
Rp3.499.900
Spesifikasi
Effective Filtration Area (cm²)220
Filter MediaPolytetrafluoroethylene (PTFE)
Housing MaterialPolypropylene (PP)
Inlet/Outlet ConnectionStepped hose barb 6-10 mm (1/4 -3/8inch)
Maximum Operating Pressure (bar)4.1 (60 psi)
Pore Size (µm)1
Prefilter MaterialTwo layers of glass microfiber
Sealing TechnologyHeat-fused
Size (mm)36
SterilityAutoclavable at 121°C at 15 psi for 20 mi
Support SystemPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whatman™ Polycap SPF capsule filters from Cytiva are optimized for prefiltration applications. They are typically used upstream of a  Polycap AS or Polycap TC capsule during enzyme, nutrient media or buffer filtration.
Three layers of filter media: fine glass microfiber (GMF), ultrafine GMF, and polyethersulfone (PES)Suitable for hard-to-filter solutions, particularly sera and protein solutionsCan be sterilized by autoclavingManufactured according to ISO9001:2008 QMS standardsWell suited for serum, viral suspension, nutrient, biological, immunological, enzyme, and buffer filtrationCapsule filters for serum filtration
Biological filtration, especially serum filtration, is often difficult because of the high concentration of complex particulates, lipids, triglycerides, and lipoproteins in solution that can clog filters. Single-layer membrane filters clog rapidly without proper prefiltration.Whatman™ Polycap SPF prefilters are highly suitable for biological filtration, especially serum, buffer, and enzyme filtration, because of the density graded pre-filtration layers they contain. Prefiltration with Whatman™ Polycap SPF can help extend the life of the final filter.
 

Ulasan Produk

Tidak ada ulasan